Zoro Homepage

Neoprene Round Cord, 9/32" D, 10' L, 70A

  • Mfr # ZUSA-RC-487

  • Zoro # G802582657


product price: $12.39
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-487
Zoro #
G802582657
UPC #
193005315580
Country of Origin
United States

Dimensions

Overall Diameter
9/32 in
Overall Length
10 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Weather Resistance
Excellent
Cross Section Actual
0.275 in
Minimum Temperature
0 Degrees F
Oil Resistance
Good
Shape
Round
Maximum Temperature
210 Degrees F
Chemical Resistance
Fair
Cross Section Fractional
1/4 in
Grade
Standard
Water Resistance
Good

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.