Neoprene Round Cord, 9/32" D, 50' L, 70A
Mfr # ZUSA-RC-1025
Zoro # G502582681
product price: $50.79
/eaKey Features
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1025
Zoro #
G502582681
UPC #
193005481216
Country of Origin
United States
Dimensions
Overall Diameter
9/32 in
Overall Length
50 ft
Details
Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Cross Section Actual
0.275 in
Minimum Temperature
0 Degrees F
Cross Section Fractional
1/4 in
Weather Resistance
Excellent
Oil Resistance
Good
Chemical Resistance
Fair
Shape
Round
Water Resistance
Good
Maximum Temperature
210 Degrees F
Grade
Standard
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.