Zoro Homepage

Neoprene Round Cord, 9/64" D, 10' L, 70A

  • Mfr # ZUSA-RC-485

  • Zoro # G202582578


product price: $6.15
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
0.139 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-485
Zoro #
G202582578
UPC #
193005315566
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
9/64 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
0.139 in
Grade
Standard
Maximum Temperature
210 Degrees F
Water Resistance
Good
Oil Resistance
Good
Abrasion Resistance
Good
Cross Section Fractional
1/8 in
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Weather Resistance
Excellent
Shape
Round

Description

Neoprene Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.