Neoprene Rubber Sheet No Adhesive, 50A, 3/16"T x 6"W x 6"L

  • Mfr # BULK-RS-N50-221

  • Zoro # G2448706


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Rubber Width
6 in
Rubber Length
6 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-221
Zoro #
G2448706
UPC #
193005343613
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
6 in
Overall Length
6 in
Overall Thickness
0.1875 in
Overall Width
6 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Tear Strength
20 N/mm
Water Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Good
Abrasion Resistance
Good
Density
1.5 g/cc
Shape
Strip
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.