Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 3/4"W x 10 Ft L

  • Mfr # BULK-RS-N70-59

  • Zoro # G2449029


product price: $7.99
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-59
Zoro #
G2449029
UPC #
193005330453
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
3/4 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
3/4 in
Overall Thickness
0.0625 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Compression Set
33 %
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Strip
Texture
Smooth
Oil Resistance
Good
Weather Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.