Neoprene Rubber Strip w Adhesive, 70A, 1/8"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-N70-168

  • Zoro # G2449397


product price: $13.99
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-168
Zoro #
G2449397
UPC #
193005331542
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Thickness
0.125 in
Overall Width
1/2 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Acrylic
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Density
1.5 g/cc

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.