Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 30A, 36"x24"x1/16

  • Mfr # BULK-RS-N30-148

  • Zoro # G402584020


product price: $67.89
/ea

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-148
Zoro #
G402584020
UPC #
193005974794
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
0.0625 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Compression Set
30 %
Oil Resistance
Good
Material
Neoprene
Water Resistance
Good
Shape
Sheet
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,200 psi
Thickness Tolerance
+/-0.011 in
Color
Black
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.