Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 30A, 36"x24"x3/32

  • Mfr # BULK-RS-N30-151

  • Zoro # G902585053


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-151
Zoro #
G902585053
UPC #
193005998448
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Thickness
0.09375 in
Overall Length
36 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Density
1.35 g/cc
Tensile Strength
1,000 psi
Water Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Good
Material
Neoprene
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Compression Set
30 %
Tear Strength
20 N/mm
Color
Black
Shape
Sheet
Abrasion Resistance
Good
Weather Resistance
Excellent

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.