Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 30A, 36"x36"x0.375

  • Mfr # BULK-RS-N30-164

  • Zoro # G802584071


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-164
Zoro #
G802584071
UPC #
193005974954
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Color
Black
Shape
Sheet
Compression Set
30 %
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Material
Neoprene
Maximum Temperature
250 Degrees F
Water Resistance
Good
Density
1.35 g/cc
Texture
Smooth
Oil Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Thickness Tolerance
+/-0.035 in
Abrasion Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.