Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 40A, 4'x36"x1", Black

  • Mfr # BULK-RS-N40-303

  • Zoro # G4806415


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-303
Zoro #
G4806415
UPC #
193005375249
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Length
4 ft
Overall Thickness
1 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 407
Grade
Standard
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Density
1.5 g/cc
Compression Set
33 %
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.061 in
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Water Resistance
Good
Texture
Smooth
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Sheet
Oil Resistance
Good
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.