Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 60A, 12"x12"x0.5", Black

  • Mfr # BULK-RS-NUS60-28

  • Zoro # G4867175


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-28
Zoro #
G4867175
UPC #
193005363161
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Thickness
0.5 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2500
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Material
Neoprene
Max. Temp. (F)
250
Color
Black
Abrasion Resistance
Good
Shape
Sheet
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Tensile Strength
2,500 psi
Weather Resistance
Excellent
Compression Set
28 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.050 in
Adhesive Type
Plain Backing
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Density
1.35 g/cc
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.050 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.