Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 60A, 12"x12"x1.5

  • Mfr # BULK-RS-NUS60-353

  • Zoro # G102582708


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-353
Zoro #
G102582708
UPC #
193005493622
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1.5 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Chemical Resistance
Fair
Water Resistance
Good
Shape
Sheet
Abrasion Resistance
Good
Compression Set
28 %
Maximum Temperature
250 Degrees F
Color
Black
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Material
Neoprene
Tensile Strength
2,500 psi
Oil Resistance
Good
Texture
Smooth
Tear Strength
25 N/mm
Density
1.35 g/cc
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.110 in

Description

Ultra Strength Neoprene Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.