Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 60A, 12"x12"x2", Black

  • Mfr # BULK-RS-NUS60-360

  • Zoro # G502585002


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-360
Zoro #
G502585002
UPC #
193005998349
Country of Origin
Multiple

Dimensions

Overall Thickness
2 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Minimum Temperature
-30 Degrees F
Tensile Strength
2,500 psi
Thickness Tolerance
+/-0.110 in
Density
1.35 g/cc
Tear Strength
25 N/mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
28 %
Oil Resistance
Good
Material
Neoprene
Shape
Sheet
Texture
Smooth
Adhesive Type
Plain Backing
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Weather Resistance
Excellent

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.