Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 60A, 4'x36"x3/32", Black

  • Mfr # BULK-RS-N60-296

  • Zoro # G4804744


product price: $68.29
/ea

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60-296
Zoro #
G4804744
UPC #
193005376482
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Texture
Smooth
Weather Resistance
Excellent
Shape
Sheet
Abrasion Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Oil Resistance
Good
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.