Zoro Homepage

Neoprene Sheet, 70A, 24"x12"x2", Black

  • Mfr # BULK-RS-NUS70-361

  • Zoro # G202582561


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS70-361
Zoro #
G202582561
UPC #
193005493783
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Thickness
2 in
Overall Length
24 in

Description

Ultra Strength Neoprene Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.