Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 70A, 36"x24"x1", Black

  • Mfr # BULK-RS-NHS70-281

  • Zoro # G4854130


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
24 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-281
Zoro #
G4854130
UPC #
193005381950
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Thickness
1 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1500
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250
Color
Black
Material
Neoprene
Water Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Oil Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Texture
Smooth
Shape
Sheet
Compression Set
30 %
Thickness Tolerance
+/-0.061 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 24 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.