Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 70A, 4 2/3'x36"x3/16"

  • Mfr # BULK-RS-NNFR70-63

  • Zoro # G4741525


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NNFR70-63
Zoro #
G4741525
UPC #
193005385385
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
4 ft 8 in
Overall Length
4 2/3 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Shape
Sheet
Oil Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Reinforced Material
Nylon
Abrasion Resistance
Good
Adhesive Type
Acrylic
Density
1.5 g/cc
Number of Ply
2
Weather Resistance
Excellent
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 2, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 56 in, Thickness Tolerance +/-0.022 in, Reinforced Material Nylon, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.