Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 70A, 5'x36"x0.75", Black

  • Mfr # BULK-RS-N70-332

  • Zoro # G5027432


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/4 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-332
Zoro #
G5027432
UPC #
193005377748
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Thickness
0.75 in
Overall Width
36 in
Overall Length
5 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Compression Set
33 %
Density
1.5 g/cc
Thickness Tolerance
+/-0.059 in
Shape
Sheet
Tear Strength
20 N/mm
Oil Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Material
Neoprene
Tensile Strength
1,000 psi
Water Resistance
Good
Adhesive Type
Plain Backing
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.