Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 80A, 5'x36"x1/32", Black

  • Mfr # BULK-RS-N80-44

  • Zoro # G1934102


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N80-44
Zoro #
G1934102
UPC #
193005045920
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
0.03125 in
Overall Length
5 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
30 %
Weather Resistance
Excellent
Adhesive Type
Acrylic
Thickness Tolerance
+0.016 in/0 in
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
25 N/mm
Shape
Sheet
Density
1.36 g/cc
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 80 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 810, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.