Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 90A, 5'x36"x3/16", Black

  • Mfr # BULK-RS-N90-60

  • Zoro # G1934251


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
20 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N90-60
Zoro #
G1934251
UPC #
193005046323
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
20 ft
Overall Thickness
0.1875 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Density
1.36 g/cc
Material
Neoprene
Oil Resistance
Good
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Texture
Smooth
Tensile Strength
1,500 psi
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 90 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.