Foam Sheet, Neoprene, Black, 12 in

  • Mfr # ZUSANSRO-121

  • Zoro # G603888392


product price:  $61.39
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-121
Zoro #
G603888392
UPC #
193005497293
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
3/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Density
33 lb/cu ft
Standards
ASTM D1056 1C2
Material Skin
None
Maximum Temperature
175 Degrees F
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Oil Resistance
Good
Texture
Textured
Firmness @ 25% Deflection
7 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Weather Resistance
Excellent
Chemical Resistance
Fair
Number of Adhesive Sides
1
Flexibility
Good

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.