Foam Sheet, Neoprene, Black, 24 in

  • Mfr # ZUSANSRO-104

  • Zoro # G603888187


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-104
Zoro #
G603888187
UPC #
193005503055
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Density
33 lb/cu ft
Standards
ASTM D1056 1C2
Backing Type
Plain
Texture
Textured
Material Skin
None
Weather Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Grade
Standard
Adhesive Type
Plain Backing
Oil Resistance
Good
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Fair
Maximum Temperature
175 Degrees F
Number of Adhesive Sides
0
Firmness @ 25% Deflection
7 psi

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.