Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-111
  • Zoro # G903888184
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSRO-111
Zoro #
G903888184
UPC #
193005497194
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Density
33 lb/cu ft
Standards
ASTM D1056 1C2
Weather Resistance
Excellent
Firmness
Soft (5 to 8 psi)
Water Resistance
Good
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Texture
Textured
Material Skin
None
Flexibility
Good
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
7 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
175 Degrees F
Grade
Standard
Oil Resistance
Good
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.