Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-90

  • Zoro # G703888223


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-90
Zoro #
G703888223
UPC #
193005502911
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Density
33 lb/cu ft
Backing Type
Plain
Standards
ASTM D1056 1C2
Material Skin
None
Grade
Standard
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Fair
Maximum Temperature
175 Degrees F
Firmness
Soft (5 to 8 psi)
Water Resistance
Good
Texture
Textured
Chemical Resistance
Fair
Firmness @ 25% Deflection
7 psi
Number of Adhesive Sides
0
Oil Resistance
Good
Flexibility
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.