Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-96

  • Zoro # G603888293


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSRO-96
Zoro #
G603888293
UPC #
193005502973
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Material Skin
None
Firmness
Soft (5 to 8 psi)
Texture
Textured
Abrasion Resistance
Fair
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
175 Degrees F
Adhesive Type
Plain Backing
Grade
Standard
Flexibility
Good
Firmness @ 25% Deflection
7 psi
Oil Resistance
Good
Number of Adhesive Sides
0

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.