Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 50A, 10'x3"x0.25"

  • Mfr # BULK-RS-N50-424

  • Zoro # G7836821


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Rubber Length
10 ft.
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-424
Zoro #
G7836821
UPC #
193005955052
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
3"
Rubber Length
10 ft.
Overall Thickness
0.25 in
Overall Width
3 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Compression Set
0.33
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Shape
Strip
Tear Strength
20 N/mm
Chemical Resistance
Fair
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Oil Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.