Zoro Homepage

Neoprene Strip, 50A, 36"x1"x1.5mm

  • Mfr # BULK-RS-NHS50-961

  • Zoro # G802584040


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-961
Zoro #
G802584040
UPC #
193005991951
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Thickness
1.5 mm
Overall Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.