Zoro Homepage

Neoprene Strip, 50A, 5'x6"x1/16", Black

  • Mfr # BULK-RS-NUS50-303

  • Zoro # G4853333


product price: $49.45
/ea

Key Features

Rubber Width
6 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS50-303
Zoro #
G4853333
UPC #
193005362881
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
5 ft
Overall Width
6 in
Overall Thickness
0.0625 in
Overall Length
5 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
2500
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Max. Temp. (F)
250
Material
Neoprene
Color
Black
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Shape
Strip
Tensile Strength
2,500 psi
Texture
Smooth
Abrasion Resistance
Good
Density
1.35 g/cc
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Tear Strength
25 N/mm

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.011 in, Overall Width 6 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.