Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 60A, 10'x1/2"x0.375

  • Mfr # BULK-RS-N60FP-8

  • Zoro # G402585935


product price: $24.89
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FP-8
Zoro #
G402585935
UPC #
193005996864
Country of Origin
Multiple

Dimensions

Overall Thickness
0.375 in
Overall Length
10 ft
Overall Width
1/2 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Shape
Strip
Density
1.6 g/cc
Maximum Temperature
200 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Thickness Tolerance
+/-0.040 in
Texture
Smooth
Material
Neoprene
Weather Resistance
Excellent
Compression Set
28 %
Color
Black
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Water Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.