Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 60A, 10'x1"x0.375

  • Mfr # BULK-RS-N60FP-12

  • Zoro # G702586007


product price: $42.99
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FP-12
Zoro #
G702586007
UPC #
193005996871
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
10 ft
Overall Thickness
0.375 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Tear Strength
20 N/mm
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Color
Black
Compression Set
28 %
Water Resistance
Good
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.040 in
Density
1.6 g/cc
Texture
Smooth
Shape
Strip
Maximum Temperature
200 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Abrasion Resistance
Good

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.