Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 70A, 36"x6"x0.5mm

  • Mfr # BULK-RS-NHS70-984

  • Zoro # G602583328


product price: $10.45
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-984
Zoro #
G602583328
UPC #
193005994013
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
0.5 mm
Overall Width
6 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Weather Resistance
Excellent
Color
Black
Shape
Strip
Chemical Resistance
Fair
Texture
Smooth
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.32 g/cc
Material
Neoprene
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Compression Set
30 %
Water Resistance
Good
Thickness Tolerance
+/-0.100 mm

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.