Zoro Homepage

Neoprene Strip, 70A, 36"x6"x1.5", Black

  • Mfr # BULK-RS-NUS70-358

  • Zoro # G902584872


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS70-358
Zoro #
G902584872
UPC #
193005998363
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 in
Overall Length
36 in
Overall Width
6 in

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.