Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 70A, 5'x2"x0.25", Black

  • Mfr # BULK-RS-NUS70-271

  • Zoro # G4937080


product price: $46.85
/ea

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS70-271
Zoro #
G4937080
UPC #
193005363918
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
2 in
Rubber Length
5 ft
Overall Width
2 in
Overall Length
5 ft
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Adhesive Type
Plain Backing
Density
1.35 g/cc
Thickness Tolerance
+/-0.026 in
Shape
Strip
Compression Set
28 %
Tensile Strength
2,500 psi
Minimum Temperature
-30 Degrees F
Material
Neoprene
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Tear Strength
25 N/mm
Abrasion Resistance
Good
Oil Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Color
Black
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.