Foam Strip, Neoprene, Black, 120 in
Mfr # ZUSANSRO-84
Zoro # G303888258
product price:Â $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Neoprene
Length
10 ft
Width
2 in
Thickness
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSANSRO-84
Zoro #
G303888258
UPC #
193005502850
Country of Origin
United States
Dimensions
Length
10 ft
Width
2 in
Thickness
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Description
Open Cell Neoprene Foam Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.