Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Wire Cart, 24 In. W, 48 In. L

  • Mfr # NT-2448R

  • Zoro # G9866717


product price: $973.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Handle Type
No Handle
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-2448R
Zoro #
G9866717
UPC #
-
Country of Origin
China

Dimensions

Shelf Width
24 in
Overall Width
24 in
Overall Length
51 1/2 in
Caster Dia.
5"
Shelf Length
48 in
Overall Height
70 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 in
Bottom Shelf Lip Height
1 in
Shelf Lip Height
1 in
Overall LxWxH
51-1/2 in x 24 in x 70 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Nestable Utility Cart with Adjustable-Angle Lipped Wire Shelves
Handle Type
No Handle
Number of Shelves
4
Caster Material
Polyurethane
Caster Type
(4) Swivel
Finish
Zinc Plated
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Shelf Adjustability
Fixed
Collapsible
No
Lip Style
1-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane

Description

Nestable Utility Cart with Adjustable-Angle Lipped Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 4, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Handle Type No Handle, Lip Style 1-Sided Lipped, Collapsible No, Overall Height 70 in, Overall Length 51 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.