Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Wire Cart, 24 In. W, 60 In. L

  • Mfr # NT-2460

  • Zoro # G9866701


product price: $832.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Handle Type
No Handle
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-2460
Zoro #
G9866701
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 in
Shelf Width
24 in
Overall Width
24 in
Caster Dia.
5"
Overall Length
63 1/2 in
Shelf Length
60 in
Caster Wheel Dia.
5 in
Overall LxWxH
63-1/2 in x 24 in x 70 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Nestable Utility Cart with Flush Wire Shelves
Handle Type
No Handle
Number of Shelves
4
Caster Material
Polyurethane
Finish
Zinc Plated
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Collapsible
No
Assembled/Unassembled
Assembled
Lip Style
Flush
Caster Mounting Type
Plate
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel

Description

Nestable Utility Cart with Flush Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 4, Shelf Width 24 in, Shelf Length 60 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Handle Type No Handle, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 70 in, Overall Length 63 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.