Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Wire Cart, 25 In. W, 45-1/2 In. L

  • Mfr # NT-48

  • Zoro # G9866753


product price: $988.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Number of Shelves
3
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-48
Zoro #
G9866753
UPC #
-
Country of Origin
China

Dimensions

Overall Length
28 in
Overall Height
60 in
Shelf Width
28 in
Shelf Length
48 in
Overall Width
48 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Overall LxWxH
48 inx28 inx60 in
Shelf Lip Height
1 1/4 in
Caster Mounting Height
6 in
Bottom Shelf Lip Height
1 1/4 in
Caster Wheel Width
5 in
Mesh Size
3 in x 3 in
Inside Width
28 in
Inside Length
46 in
Shelf LxW
48 inx28 in
Inside Height
53 in
Caster Width
5 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Nestable Single-Side-Access Wire Stock Cart with Wire Shelves
Number of Shelves
3
Finish
Powder Coated
Includes
A Garment Hanger Rod
Caster Lock
(1) Directional, (1) Total-Lock Brake
Caster Material
Polyurethane
Caster Type
(4) Swivel
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster Frame Material
Steel
Caster/Wheel Configuration
(1) Swivel with Brake, (3) Swivel
Distance Between Shelves
24 in
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Plate
Caster Core Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Wire
Shelf Construction
Wire
Features
2 Collapsible Shelves, Nestable
Method of Construction
Bolted
Number of Side Panels
3
Number of Accessible Sides
1

Description

Nestable Single-Side-Access Wire Stock Cart with Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 28 in, Shelf Construction Wire, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 24 in, Finish Powder Coated, Material Steel, Method of Construction Bolted, Overall Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.