Shop ZORO SELECT
See all product information
Create Account
New Cotton Cloth Rags, T-Shirt, Assorted, Colors Vary, 25 lbs
- Mfr # G440025PC
- Zoro # G4067226
product price:Â
$
39.59
/ea
Key Features
Material
Cotton
Cleaning Cloth Style
T-Shirt
Size
Varies
Cleaning Cloth Color
Assorted
Weight
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G440025PC
- Zoro #
- G4067226
- UPC #
- -
- Country of Origin
- United States
- Item
- Cloth Rag
- Material
- Cotton
- Cleaning Cloth Style
- T-Shirt
- Cleaning Cloth Color
- Assorted
- Weight
- 25 lb
- Package Type
- Box
- Color
- Assorted
- Cleaning Cloth Condition
- New
- Lint Level
- Standard
- Cloth Style
- T-Shirt
- Product Type
- Cleaning Rags
Dimensions
- Size
- Varies
- Sheet Width
- 18 in
- Sheet Length
- 20 in
Description
Cloth Rags, Material Cotton, Size Varies, Color Assorted, Package Size 25 lb., Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.