New Red Shop Towels, Cotton, 12 in x 12 in, 100 PK

  • Mfr # 21825

  • Zoro # G4258861


product price:  $39.65
/pk 100, $0.40/ea

Key Features

Material
Red
Cleaning Cloth Style
Shop Towel
Size
12 in x 12 in
Cleaning Cloth Color
Red
Weight
100 count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21825
Zoro #
G4258861
UPC #
190735685549
Country of Origin
Pakistan

Dimensions

Size
12 in x 12 in

Details

Item
Shop Towel
Material
Red
Cleaning Cloth Style
Shop Towel
Cleaning Cloth Color
Red
Weight
100 count
Package Type
Carton
Cleaning Cloth Condition
New
Color
Red
Lint Level
Standard

Description

Shop Towel, Cleaning Cloth Style Shop Towel, Material Cotton, Cleaning Cloth Color Red, Cleaning Cloth Condition New, Package Type Carton, Size 12 in x 12 in, Lint Level Standard, Primary Cleaning Application Oil and Grease, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.