Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newspaper Bags, 5-1/2x15 In, PK2000

  • Mfr # 5DTW7

  • Zoro # G6070583


product price: $42.89
/pk 2000, $0.02/ea

Key Features

Bag Item
Newspaper Bag
Bag Material
Polypropylene
Depth
0
Width
5 1/2 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTW7
Zoro #
G6070583
UPC #
654866011054
Country of Origin
Viet Nam

Dimensions

Depth
0
Width
5 1/2 in
Length
15 in
Thickness
0.65 mil
Seal Length
15 in
Overall Length
15 in

Details

Bag Item
Newspaper Bag
Bag Material
Polypropylene
Color
Clear
Hang Hole
No
Material
Polypropylene
Item
Packaging Bag
Bag Closure Type
Open Top
Write on Surface
No
Package Configuration
Case Pack
Bag Type
Newspaper Holder
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Open Top, Polypropylene, Thickness 0.65 mil, Width 5 1/2 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 15 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.