Shop ZORO SELECT
See all product information
Create Account
Newspaper Counter Rack, 12.5" H, Mahogany
- Mfr # PT1-MH
- Zoro # G9936885
product price:Â
$
57.99
/ea
Key Features
Color
Mahogany
Material
Acrylic, Wood
Overall Height
12 1/2 in
Number of Compartments
2
Literature Form Factor
Newspaper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT1-MH
- Zoro #
- G9936885
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Newspaper Counter Rack
- Color
- Mahogany
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Literature Form Factor
- Newspaper
- Literature Orientation
- Vertical
- Compartment Type
- Product Type
- Literature Holder
- Weight Capacity
- 9 lb
- Includes Supplemental Riser
- No
- Includes Table
- No
- Swivel
- No
- Assembly
- Assembled
- Includes Label Holders
- No
- Mountable
- Yes
Dimensions
- Overall Height
- 12 1/2 in
- Overall Width
- 17 3/4 in
- Compartment Depth
- 1 3/4 in
- Overall Depth
- 4 3/4 in
- Compartment Width
- 16 3/4 in
- Compartment Height
- 9 in
Description
Newspaper Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 12 1/2 in, Overall Depth 4 3/4 in, Overall Width 17 3/4 in, Material Acrylic, Wood, Color Mahogany, Literature Form Factor Newspaper, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 9 lb, Compartment Depth 1 3/4 in, Compartment Height 9 in, Compartment Type Pocket, Compartment Width 16 3/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.