Zoro Homepage

Newsprint Grade Paper, 30 lb., 30 In. W

  • Mfr # 5PGT6

  • Zoro # G2746633


product price: $40.89
/ea

Key Features

Color
Gray
Basis Weight
30 lb
Width
30"
Length
1200 ft.
Roll Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGT6
Zoro #
G2746633
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Length
1200 ft.
Roll Dia.
8 1/2 in
Roll Length
1,200 ft
Roll Width
30 in

Details

Item
Newsprint Paper
Color
Gray
Basis Weight
30 lb
Roll Weight
30 lb
Bundle Weight
30 lb
Packing Paper Form
Roll
Packing Paper Type
Newsprint Paper
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Newsprint Grade Paper, Basis Weight 30 lb., Gray, Length 1200 ft., Width 30 In., Roll Dia. 8-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.