Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 1-1/4 In Barb, 1-1/4 In MNPT, Steel

  • Mfr # 3LZ94

  • Zoro # G1022777


product price: $4.85
/ea

Key Features

For Hose I.D.
1 1/4 in
Material
Steel
Max. Pressure
100 psi
Thread Size
1-1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ94
Zoro #
G1022777
UPC #
190735481653
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/4 in
Barb Size
1 1/4 in
Hex Head Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Fitting Size
1-1/4 in x 1-1/4 in
Hose Fitting A Size
1 1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1 1/4 in
Material
Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Clamp Type
Double Bolt or Band
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
NPT
Reusable
Yes
Hose Fitting A Gender
Male
Material Grade
BS1387
Nipple Grip Type
Knurled
Fitting Material
Steel x Steel

Description

The ZORO SELECT - 3LZ94 falls under the category "Push On Hose Fittings" and is a distinct type of 'Barbed Hose Fitting'. Designed specifically for low-pressure water suction and discharge service, this fitting is primarily made of steel. It features a rigid and straight shape which simplifies the routing, joining or termination of hose lines. The fitting utilizes a 1 1/4 inch barb size, compatible with a hose I.D. of the same dimension. Its ability to connect pipes or tubes of different diameters is facilitated through its fitting connection type - Hose Barb x NPT.

Key Features:

  • Material: Steel x Steel
  • Fitting Shape: Straight
  • Barb Size: 1 1/4 in, compatible with a Hose I.D. of the same size.
  • Fitting Connection Type: Hose Barb x NPT, of great use for connecting pipes or tubes of contrasting diameters.
  • Designated Maximum Pressure: 100 psi
  • Reusable: Yes [with appropriate care]
  • Hex Head Size: 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.