Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 1 In Barb, 1 In MNPT, 316 SS

  • Mfr # 3LZ84

  • Zoro # G2268637


product price: $19.79
/ea

Key Features

For Hose I.D.
1 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Size
1 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ84
Zoro #
G2268637
UPC #
190735481578
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1 in
Barb Size
1 in
Hex Head Size
1 in
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Clamp Type
Double Bolt or Band
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Vacuum Rating
Not Rated
Nipple Grip Type
Knurled
Fitting Movement
Rigid
Hose Fitting B Gender
Male
Reusable
Yes
Includes Shut Off
No
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male

Description

The Zoro Select - 3LZ84 is a Barbed Hose Fitting engineered with a straight fitting shape and rigid fitting movement. Manufactured from robust 316 Stainless Steel, this industrial-grade product is ideal for use in low-pressure water suction and discharge services. Its design features a Hose Barb x NPT connection type and is capable of accommodating hoses with an inner diameter (I.D.) of 1 inch. Its design does not incorporate a shut-off mechanism, and it permits a maximum operating internal pressure of 100 psi.

Key Features:

  • Made from 316 Stainless Steel, guaranteeing resilience and prolonged durability.
  • Offers a Hose Barb x NPT connection, ensuring compatibility with various hoses and pipe threads.
  • Designed to support hoses with a 1-inch inner diameter for a secure and tight fit.
  • Can withstand a maximum internal operating pressure of 100 psi, making it suitable for low-pressure applications.
  • Features a Hex head size of 1 inch, facilitating easy installation and removal with commonly available tools.
  • Equipped with a knurled grip type for effortless installation and adjustment of the fitting.
  • The fitting is reusable, underlining its potential for multiple usage occasions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.