Zoro Homepage

Nipple, 1 In Barb, 1 In MNPT, Steel

  • Mfr # 3LZ93

  • Zoro # G2126424


product price: $4.89
/ea

Key Features

For Hose I.D.
1 in
Material
Steel
Max. Pressure
100 psi
Thread Size
1 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ93
Zoro #
G2126424
UPC #
190735481646
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1 in
Barb Size
1 in
Hex Head Size
1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Fitting Size
1 in x 1 in

Description

Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 in, Vacuum Rating Not Rated, Knurled, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, BS1387, Reusable Yes, No, Thread Size 1 in, Thread Type NPT, 1 in x 1 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.