Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 1/2 In Barb, 1/2 In MNPT, 316 SS

  • Mfr # 3LZ83

  • Zoro # G3134485


product price: $17.15
/ea

Key Features

For Hose I.D.
1/2 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ83
Zoro #
G3134485
UPC #
190735481561
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2 in
Barb Size
1/2 in
Hex Head Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Clamp Type
Double Bolt or Band
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
Straight
Includes Shut Off
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Nipple Grip Type
Knurled
Hose Fitting A Connection Type
Hose Barb
Reusable
Yes
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel

Description

The ZORO SELECT - 3LZ83 is a Barbed Hose Fitting in the category of Push On Hose Fittings. Expertly crafted from 316 Stainless Steel, this reliable connector is designed for low pressure water suction and discharge services. Its rigid, straight structure makes installation easy, and its compatibility extends to a 1/2 inch hose I.D. With a maximum operating pressure of 100 psi, it is designed for use in multiple industrial and commercial applications within its specified operating parameters.

Key Features:

  • Equipped with a 1/2 in Barb Size, ensuring a comfortable fit with corresponding hose sizes.
  • Incorporates a Double Bolt or Band Clamp Type for robust and enduring connection.
  • Possesses a Fitting Connection Type of Hose Barb x NPT, facilitating a versatile fit with varied hoses and pipes.
  • Built with top-grade 316 Stainless Steel to satisfy stringent operational demands.
  • Designed with a Hose Fitting A Size and Hose Fitting B Size of 1/2 in each, making it an ideal connector for same-size hoses.
  • Features a Knurled Nipple Grip Type for secure, high-traction fittings.
  • Features a design that can be used more than once under proper conditions and usage, potentially contributing to resource-saving measures.
  • Offers a Specific Pipe Fitting Shape of Nipple and a Thread Size of 1/2 in, thereby ensuring this product is adaptable within a wide range of applications.
  • Features a Thread Type of NPT that complies with industry-standard threading systems.

Please note that this product does not include a shut-off, and its vacuum rating is not given.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.