Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 2 In Barb, 2 In MNPT, 316 SS

  • Mfr # 3LZ87

  • Zoro # G1108843


product price: $43.99
/ea

Key Features

For Hose I.D.
2 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Size
2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ87
Zoro #
G1108843
UPC #
190735481608
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
2 in
Barb Size
2 in
Hex Head Size
2 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Fitting Size
2 in x 2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
2 in
Material
316 Stainless Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Clamp Type
Double Bolt or Band
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Movement
Rigid
Nipple Grip Type
Knurled
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
NPT
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Includes Shut Off
No

Description

The ZORO SELECT - 3LZ87 is a barbed hose fitting designed primarily for low-pressure water suction and discharge service. Crafted entirely from 316 stainless steel, the straight shaped fitting facilitates direct line connections between hoses and piping. With a rigid movement quality, it can be affixed via double bolt or band clamp methods. Connection types include a hose barb x NPT, ensuring secure links between hoses and threaded pipes, and it offers both male A and B connections. The fitting and barb sizes come in at 2 inches each, perfect for a hose with an identical inner diameter of 2 inches. Please note that this product does not feature a shut-off design.

Key Features:

  • Hose fitting connection type: Hose Barb x NPT - Enables secure connection between hoses and threaded pipes.
  • Fitting Material: 316 Stainless Steel x 316 Stainless Steel - Signifies product composition of entirely 316 stainless steel for optimal durability and resistance.
  • Fitting Size and Barb Size: 2in x 2in - Accommodates connections of larger hoses or pipes.
  • Max Pressure: 100 psi - This fitting is rated for operation at a maximum pressure of 100 psi.
  • Fitting Shape: Straight - Suited for scenarios requiring a straight line connection between hoses or pipes.
  • Reusable: Yes - This fitting is designed for reuse.
  • Thread Type: NPT - Common thread type used in North America.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.