Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 3/4 In Barb, 3/4 In MNPT, Steel

  • Mfr # 3MC01

  • Zoro # G3112331


product price: $3.29
/ea

Key Features

For Hose I.D.
3/4 in
Material
Steel
Max. Pressure
100 psi
Thread Size
3/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MC01
Zoro #
G3112331
UPC #
190735481752
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4 in
Barb Size
3/4 in
Hex Head Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/4 in
Material
Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Double Bolt or Band
Fitting Style
Straight
Includes Shut Off
No
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Reusable
Yes
Nipple Grip Type
Knurled
Material Grade
BS1387
Fitting Material
Steel x Steel
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated

Description

The ZORO SELECT - 3MC01 is a "Push On Hose Fitting", specifically known as a "Barbed Hose Fitting". It is designed for low pressure water suction and discharging applications, used in managing fluid transfer systems. The fitting maintains a rigid stance and has a straight shape, conforming to typical plumbing layouts. Components include a Hose Barb and NPT connection types, primarily composed of steel – a material known for its resistance to rust and corrosion. The fitting size and hose I.D., both measuring 3/4 inch, makes it compatible with hoses of the same dimension.

Key Features:

  • -Barb size measures at 3/4 inch, fitting onto the interior diameter of the same size.
  • Maintains a straight fitting style, facilitating straightforward hose connections.
  • Accommodates a male Hose Barb x NPT Fitting connection type for a strong and stable linkage.
  • Includes a knurled nipple grip type for an improved grasp during installation or removal.
  • Possesses a steel construction and confirms to the BS1387 material grade, indicating its durability.
  • Maximal pressure tolerance measured at 100 psi, intended for low-pressure applications.
  • Thread size of 3/4 inch with NPT type, common in many pipeline systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.