This item is Discontinued.

Zoro Select Nipple, 3/8 In, Thrd Both Ends, 10 In, 304 E4BNC15

This item is Discontinued.

Zoro Select

Nipple, 3/8 In, Thrd Both Ends, 10 In, 304 (Discontinued)

Mfr # E4BNC15
Zoro # G2835481
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E4BNC15
Zoro #
G2835481
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Fittings Sub-Category
Nipples
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Standards
ASTM A312
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
304 Stainless Steel
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Max. Pressure
250 psi
Application
Air, Gases, Non-Potable Water, Fuels
Side A Gender
Male
Side B Thread Type
NPT
Side A Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Material
Stainless Steel
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Material Grade
304
Gravity Flow
No
Maximum Operating Pressure
250 psi
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Threaded
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Outside Dia.
3/4 in
Pipe Size
3/8"
Inside Dia.
1/2 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
10 in
Inside Diameter
29/64 in
Outside Diameter
3/4 in
Wire Rope Length
10 in
Length
10 in

Description

Nipple, Application Air, Gases, Non-Potable Water, Fuels, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 3/4 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.