Zoro Homepage

Nipple, 4 In Barb, 4 In MNPT, Steel

  • Mfr # 3LZ99

  • Zoro # G1482117


product price: $22.99
/ea

Key Features

For Hose I.D.
4 in
Material
Steel
Max. Pressure
100 psi
Thread Size
4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ99
Zoro #
G1482117
UPC #
190735481707
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
4 in
Barb Size
4 in
Hex Head Size
4 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Fitting Size
4 in x 4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
4 in
Material
Steel
Max. Pressure
100 psi
Thread Type
NPT
Application
For Low Pressure Water Suction and Discharge Service
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Nipple
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Double Bolt or Band
Pipe Fitting Connection Type
Barbed x MNPT
Nipple Grip Type
Knurled
Hose Fitting B Connection Type
NPT
Material Grade
BS1387
Reusable
Yes
Vacuum Rating
Not Rated
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Steel x Steel
Fitting Movement
Rigid
Hose Fitting A Gender
Male
Includes Shut Off
No

Description

Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 4 in, Vacuum Rating Not Rated, Knurled, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, BS1387, Reusable Yes, No, Thread Size 4 in, Thread Type NPT, 4 in x 4 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.